- Radial Bearing Type
- 50 mm Inside Diameter
- 75 mm Outside Diameter
- 50 mm Width
| Self-Lubricating | No |
| Outer Race Material | Steel |
| Sealing | Without |
| Outer Ring Width | 28 mm |
| Bearing Type | Radial |
| I.D. | 50 mm |
| Enclosure | Unsealed |
| Relubrication Feature | With |
| Radial Internal Clearance | Group N |
| O.D. | 75 mm |
| Spherical Diameter | 66 mm |
| Insert Material | N/A |
| Ball Material | Steel |
| Inner Ring Width | 50 mm |
| Weight | 1.415 LB |
| EAN or UPC | 7316577003164 |

