- Radial Bearing Type
- 20 mm Inside Diameter
- 35 mm Outside Diameter
- 20 mm Width
| Outer Race Material | Steel |
| Inner Ring Width | 16 mm |
| Sealing | Without |
| I.D. | 20 mm |
| Spherical Diameter | 29 mm |
| Radial Internal Clearance | Group N |
| Outer Ring Width | 12 mm |
| O.D. | 35 mm |
| Self-Lubricating | No |
| Ball Material | Steel |
| Insert Material | N/A |
| Bearing Type | Radial |
| Relubrication Feature | With |
| Enclosure | Unsealed |
| Weight | 0.161 LB |
| EAN or UPC | 7316577105165 |

