- Radial Bearing Type
- 125 mm Inside Diameter
- 180 mm Outside Diameter
- 125 mm Width
| Outer Ring Width | 70 mm |
| Bearing Type | Radial |
| Relubrication Feature | With |
| Enclosure | Unsealed |
| Sealing | Without |
| Insert Material | N/A |
| O.D. | 180 mm |
| Inner Ring Width | 125 mm |
| Outer Race Material | Steel |
| Radial Internal Clearance | Group N |
| Spherical Diameter | 160 mm |
| Self-Lubricating | No |
| Ball Material | Steel |
| I.D. | 125 mm |
| Weight | 17.996 LB |
| EAN or UPC | 7316577107381 |

