- Radial Bearing Type
- 12 mm Inside Diameter
- 22 mm Outside Diameter
- 12 mm Width
| Relubrication Feature | With |
| I.D. | 12 mm |
| Outer Race Material | Steel |
| Radial Internal Clearance | Group N |
| Bearing Type | Radial |
| Ball Material | Steel |
| O.D. | 22 mm |
| Sealing | Without |
| Weight | 0.049 LB |
| EAN or UPC | 7316571010939 |

