- Radial Bearing Type
- 340 mm Inner Diameter
- 460 mm Outer Diameter
- 160 mm Width
| Sliding Material | Steel/PTFE Fabric |
| Sealing | Double Sealed |
| Bearing Type | Radial |
| Width - Inner | 160 mm |
| Outside Dia. | 460 mm |
| O.D. | 460 mm |
| Material | Steel/PTFE Fabric |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Inside Dia. | 340 mm |
| I.D. | 340 mm |
| Enclosure | Double Sealed |
| Weight | 223.019 LB |
| EAN or UPC | 7316572115763 |

