- Radial Bearing Type
- 320 mm Inside Diameter
- 440 mm Outside Diameter
- 160 mm Width
| Outer Race Material | PTFE Fabric |
| Sealing | With |
| Relubrication Feature | Without |
| I.D. | 320 mm |
| O.D. | 440 mm |
| Bearing Type | Radial |
| Ball Material | Steel |
| Weight | 188.901 LB |
| EAN or UPC | 7316571875538 |

