- Radial Bearing Type
- 320 mm Inner Diameter
- 440 mm Outer Diameter
- 160 mm Width
| Inch/Metric | Metric |
| Relubrication Feature | With |
| Width - Inner | 160 mm |
| Material | Steel/Composite |
| Outside Dia. | 440 mm |
| Inside Dia. | 320 mm |
| I.D. | 320 mm |
| O.D. | 440 mm |
| Bearing Type | Radial |
| Sliding Material | Steel/Composite |
| Weight | 176.37 LB |
| EAN or UPC | 7316570037241 |

