- Radial Bearing Type
- 320 mm Inside Diameter
- 440 mm Outside Diameter
- 160 mm Width
| I.D. | 320 mm |
| Relubrication Feature | With |
| Sealing | Without |
| Radial Internal Clearance | Group N |
| O.D. | 440 mm |
| Outer Race Material | Steel |
| Bearing Type | Radial |
| Ball Material | Steel |
| Weight | 195.109 LB |
| EAN or UPC | 7316570589801 |

