- Radial Bearing Type
- 90 mm Inside Diameter
- 130 mm Outside Diameter
- 60 mm Width
| O.D. | 130 mm |
| Relubrication Feature | Without |
| I.D. | 90 mm |
| Ball Material | Steel |
| Bearing Type | Radial |
| Outer Race Material | PTFE Fabric |
| Sealing | Without |
| Weight | 6.197 LB |
| EAN or UPC | 7316572194348 |

