- Radial Bearing Type
- 80 mm Inside Diameter
- 120 mm Outside Diameter
- 55 mm Width
| Ball Material | Steel |
| O.D. | 120 mm |
| Outer Race Material | PTFE Web |
| I.D. | 80 mm |
| Bearing Type | Radial |
| Sealing | Without |
| Relubrication Feature | Without |
| Radial Internal Clearance | Group N |
| Weight | 4.888 LB |
| EAN or UPC | 7316572031315 |

