- Radial Bearing Type
- 80 mm Inner Diameter
- 120 mm Outer Diameter
- 55 mm Width
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Material | Steel/Steel |
| Width - Inner | 55 mm |
| Inside Dia. | 80 mm |
| Sealing | Double Sealed |
| Sliding Material | Steel/Steel |
| I.D. | 80 mm |
| Enclosure | Double Sealed |
| O.D. | 120 mm |
| Relubrication Feature | With |
| Outside Dia. | 120 mm |
| Weight | 4.998 LB |
| EAN or UPC | 7316570939286 |

