- Radial Bearing Type
- 8 mm Inside Diameter
- 16 mm Outside Diameter
- 8 mm Width
| Outer Race Material | Steel |
| Sealing | Without |
| Relubrication Feature | Without |
| Outer Ring Width | 5 mm |
| Ball Material | Steel |
| Inner Ring Width | 8 mm |
| Self-Lubricating | No |
| Insert Material | N/A |
| I.D. | 8 mm |
| O.D. | 16 mm |
| Enclosure | Unsealed |
| Bearing Type | Radial |
| Weight | 0.023 LB |
| EAN or UPC | 7316576609169 |

