- Radial Bearing Type
- 60 mm Inside Diameter
- 90 mm Outside Diameter
- 44 mm Width
| Radial Internal Clearance | Group N |
| Ball Material | Steel |
| Bearing Type | Radial |
| Sealing | With |
| Relubrication Feature | With |
| Outer Race Material | Steel |
| O.D. | 90 mm |
| I.D. | 60 mm |
| Weight | 2.233 LB |
| EAN or UPC | 7316570050318 |

