- Radial Bearing Type
- 6 mm Inside Diameter
- 14 mm Outside Diameter
- 6 mm Width
| Ball Material | Steel |
| Inner Ring Width | 6 mm |
| Outer Ring Width | 4 mm |
| Insert Material | N/A |
| I.D. | 6 mm |
| Enclosure | Unsealed |
| Outer Race Material | Sinter Bronze |
| Bearing Type | Radial |
| Self-Lubricating | Yes |
| O.D. | 14 mm |
| Relubrication Feature | Without |
| Sealing | Without |
| Weight | 0.021 LB |
| EAN or UPC | 7316577002297 |

