- Radial Bearing Type
- 50 mm Inside Diameter
- 75 mm Outside Diameter
- 35 mm Width
| Bearing Type | Radial |
| Ball Material | Steel |
| Relubrication Feature | With |
| Outer Race Material | Steel |
| Sealing | Without |
| O.D. | 75 mm |
| I.D. | 50 mm |
| Weight | 1.281 LB |
| EAN or UPC | 7316570041637 |
| Bearing Type | Radial |
| Ball Material | Steel |
| Relubrication Feature | With |
| Outer Race Material | Steel |
| Sealing | Without |
| O.D. | 75 mm |
| I.D. | 50 mm |
| Weight | 1.281 LB |
| EAN or UPC | 7316570041637 |