- Radial Bearing Type
- 5 mm Inside Diameter
- 14 mm Outside Diameter
- 6 mm Width
| O.D. | 14 mm |
| Self-Lubricating | No |
| Spherical Diameter | 10 mm |
| Relubrication Feature | Without |
| Outer Race Material | Steel |
| Ball Material | Steel |
| Sealing | Without |
| Enclosure | Unsealed |
| I.D. | 5 mm |
| Outer Ring Width | 4 mm |
| Bearing Type | Radial |
| Inner Ring Width | 6 mm |
| Insert Material | N/A |
| Weight | 0.021 LB |
| EAN or UPC | 7316577104298 |

