- Radial Bearing Type
- 45 mm Inside Diameter
- 68 mm Outside Diameter
- 32 mm Width
| Sealing | Without |
| Radial Internal Clearance | Group N |
| Relubrication Feature | Without |
| Ball Material | Steel |
| I.D. | 45 mm |
| O.D. | 68 mm |
| Outer Race Material | PTFE Web |
| Bearing Type | Radial |
| Weight | 0.905 LB |
| EAN or UPC | 7316572027028 |

