- 45 mm ID x 68 mm OD x 32 mm Inner Ring Width
- 25 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Inner Ring Width | 32 mm |
| Enclosure | Unsealed |
| Ball Material | Carbon Chromium Steel, Hardened & Ground |
| Insert Material | N/A |
| O.D. | 68 mm |
| Self-Lubricating | No |
| Outer Ring Width | 25 mm |
| Outer Race Material | Carbon Chromium Steel, Hardened & Ground |
| I.D. | 45 mm |
| Weight | 0.941 LB |
| EAN or UPC | 7316576609381 |

