- Radial Bearing Type
- 40 mm Inner Diameter
- 62 mm Outer Diameter
- 28 mm Width
| Material | Steel/Steel |
| Width - Inner | 28 mm |
| Bearing Type | Radial |
| Sliding Material | Steel/Steel |
| I.D. | 40 mm |
| Inch/Metric | Metric |
| Outside Dia. | 62 mm |
| Relubrication Feature | With |
| O.D. | 62 mm |
| Inside Dia. | 40 mm |
| Weight | 0.71 LB |
| EAN or UPC | 7316570808223 |

