- Radial Bearing Type
- 4 mm Inside Diameter
- 12 mm Outside Diameter
- 5 mm Width
| Ball Material | Steel |
| Relubrication Feature | Without |
| Spherical Diameter | 8 mm |
| Sealing | Without |
| O.D. | 12 mm |
| Enclosure | Unsealed |
| Insert Material | N/A |
| Inner Ring Width | 5 mm |
| I.D. | 4 mm |
| Outer Ring Width | 3 mm |
| Self-Lubricating | No |
| Bearing Type | Radial |
| Outer Race Material | Steel |
| Weight | 0.019 LB |
| EAN or UPC | 7316577002280 |

