- Radial Bearing Type
- 35 mm Inner Diameter
- 55 mm Outer Diameter
- 25 mm Width
| Sliding Material | Steel/Steel |
| I.D. | 35 mm |
| Width - Inner | 25 mm |
| Inch/Metric | Metric |
| Sealing | Double Sealed |
| Material | Steel/Steel |
| Relubrication Feature | With |
| O.D. | 55 mm |
| Outside Dia. | 55 mm |
| Enclosure | Double Sealed |
| Bearing Type | Radial |
| Inside Dia. | 35 mm |
| Weight | 0.493 LB |
| EAN or UPC | 7316571782157 |

