- Radial Bearing Type
- 300 mm Inside Diameter
- 430 mm Outside Diameter
- 165 mm Width
| I.D. | 300 mm |
| Inner Ring Width | 165 mm |
| Ball Material | Steel |
| Spherical Diameter | 375 mm |
| Outer Ring Width | 120 mm |
| O.D. | 430 mm |
| Outer Race Material | Steel |
| Radial Internal Clearance | Group N |
| Bearing Type | Radial |
| Relubrication Feature | With |
| Enclosure | Double Sealed |
| Sealing | With |
| Insert Material | N/A |
| Self-Lubricating | No |
| Weight | 182.984 LB |
| EAN or UPC | 7316577108951 |

