- Radial Bearing Type
- 30 mm Inside Diameter
- 47 mm Outside Diameter
- 22 mm Width
| Relubrication Feature | With |
| I.D. | 30 mm |
| O.D. | 47 mm |
| Bearing Type | Radial |
| Ball Material | Steel |
| Outer Race Material | Steel |
| Sealing | With |
| Weight | 0.326 LB |
| EAN or UPC | 7316571782119 |
| Relubrication Feature | With |
| I.D. | 30 mm |
| O.D. | 47 mm |
| Bearing Type | Radial |
| Ball Material | Steel |
| Outer Race Material | Steel |
| Sealing | With |
| Weight | 0.326 LB |
| EAN or UPC | 7316571782119 |