- Radial Bearing Type
- 280 mm Inside Diameter
- 400 mm Outside Diameter
- 155 mm Width
| Outer Race Material | PTFE Fabric |
| I.D. | 280 mm |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| O.D. | 400 mm |
| Sealing | With |
| Ball Material | Steel |
| Weight | 158.733 LB |
| EAN or UPC | 7316572129456 |

