- Radial Bearing Type
- 280 mm Inside Diameter
- 400 mm Outside Diameter
- 155 mm Width
| Ball Material | Steel |
| Radial Internal Clearance | Group N |
| Bearing Type | Radial |
| Relubrication Feature | With |
| I.D. | 280 mm |
| O.D. | 400 mm |
| Outer Race Material | Steel |
| Sealing | With |
| Weight | 149.914 LB |
| EAN or UPC | 7316577035530 |

