- Radial Bearing Type
- 260 mm Inside Diameter
- 370 mm Outside Diameter
- 150 mm Width
| Ball Material | Steel |
| Outer Ring Width | 110 mm |
| Insert Material | N/A |
| Outer Race Material | Steel |
| Spherical Diameter | 325 mm |
| Enclosure | Double Sealed |
| I.D. | 260 mm |
| Sealing | With |
| Radial Internal Clearance | Group N |
| Inner Ring Width | 150 mm |
| Self-Lubricating | No |
| O.D. | 370 mm |
| Bearing Type | Radial |
| Relubrication Feature | With |
| Weight | 125.663 LB |
| EAN or UPC | 7316577035547 |

