- Radial Bearing Type
- 220 mm Inside Diameter
- 320 mm Outside Diameter
- 135 mm Width
| O.D. | 320 mm |
| Outer Race Material | PTFE Fabric |
| I.D. | 220 mm |
| Relubrication Feature | Without |
| Ball Material | Steel |
| Bearing Type | Radial |
| Sealing | With |
| Weight | 88.405 LB |
| EAN or UPC | 7316571893860 |

