- Radial Bearing Type
- 200 mm Inside Diameter
- 290 mm Outside Diameter
- 130 mm Width
| Bearing Type | Radial |
| Relubrication Feature | Without |
| Outer Race Material | PTFE Fabric |
| Sealing | With |
| I.D. | 200 mm |
| O.D. | 290 mm |
| Ball Material | Steel |
| Weight | 66.139 LB |
| EAN or UPC | 7316572119334 |

