- Radial Bearing Type
- 180 mm Inside Diameter
- 260 mm Outside Diameter
- 105 mm Width
| Sealing | With |
| Outer Race Material | PTFE Web |
| Bearing Type | Radial |
| Radial Internal Clearance | Group N |
| Ball Material | Steel |
| O.D. | 260 mm |
| Relubrication Feature | Without |
| I.D. | 180 mm |
| Weight | 40.422 LB |
| EAN or UPC | 7316571893853 |

