- Radial Bearing Type
- 180 mm Inside Diameter
- 260 mm Outside Diameter
- 105 mm Width
| Outer Race Material | Steel |
| Self-Lubricating | No |
| Relubrication Feature | With |
| Bearing Type | Radial |
| Ball Material | Steel |
| O.D. | 260 mm |
| Enclosure | Unsealed |
| Radial Internal Clearance | Group N |
| Outer Ring Width | 80 mm |
| Insert Material | N/A |
| Sealing | Without |
| Inner Ring Width | 105 mm |
| Spherical Diameter | 225 mm |
| I.D. | 180 mm |
| Weight | 40.312 LB |
| EAN or UPC | 7316577002365 |

