- Radial Bearing Type
- 17 mm Inside Diameter
- 30 mm Outside Diameter
- 14 mm Width
| O.D. | 30 mm |
| Bearing Type | Radial |
| I.D. | 17 mm |
| Weight | 0.1 LB |
| EAN or UPC | 7316572512616 |
| O.D. | 30 mm |
| Bearing Type | Radial |
| I.D. | 17 mm |
| Weight | 0.1 LB |
| EAN or UPC | 7316572512616 |