- Radial Bearing Type
- 17 mm Inside Diameter
- 30 mm Outside Diameter
- 14 mm Width
| Radial Internal Clearance | Group N |
| Relubrication Feature | With |
| Self-Lubricating | No |
| Outer Race Material | Steel |
| Outer Ring Width | 10 mm |
| Bearing Type | Radial |
| O.D. | 30 mm |
| Ball Material | Steel |
| Inner Ring Width | 14 mm |
| I.D. | 17 mm |
| Enclosure | Unsealed |
| Sealing | Without |
| Insert Material | N/A |
| Weight | 0.096 LB |
| EAN or UPC | 7316577079459 |

