- Spherical Plain Bearing
- Radial Bearing Type
- 17 mm ID
- 30 mm OD
- 14 mm Width
| O.D. | 30 mm |
| Enclosure | Unsealed |
| Sealing | Without |
| Outer Race Material | Sinter Bronze |
| I.D. | 17 mm |
| Inner Ring Width | 14 mm |
| Outer Ring Width | 10 mm |
| Self-Lubricating | Yes |
| Insert Material | N/A |
| Ball Material | Steel |
| Bearing Type | Radial |
| Weight | 0.102 LB |
| EAN or UPC | 7316577079442 |

