- Radial Bearing Type
- 160 mm Inside Diameter
- 230 mm Outside Diameter
- 105 mm Width
| Relubrication Feature | Without |
| Sealing | With |
| Bearing Type | Radial |
| Outer Race Material | PTFE Fabric |
| Ball Material | Steel |
| O.D. | 230 mm |
| I.D. | 160 mm |
| Weight | 30.86 LB |
| EAN or UPC | 7316571907987 |

