- Radial Bearing Type
- 15 mm Inside Diameter
- 26 mm Outside Diameter
- 12 mm Width
| I.D. | 15 mm |
| O.D. | 26 mm |
| Self-Lubricating | No |
| Bearing Type | Radial |
| Sealing | With |
| Enclosure | Double Sealed |
| Ball Material | Steel |
| Relubrication Feature | With |
| Outer Race Material | Steel |
| Inner Ring Width | 12 mm |
| Spherical Diameter | 22 mm |
| Outer Ring Width | 9 mm |
| Insert Material | N/A |
| Radial Internal Clearance | Group N |
| Weight | 0.061 LB |
| EAN or UPC | 7316576609237 |

