- Radial Bearing Type
- 120 mm Inside Diameter
- 180 mm Outside Diameter
- 85 mm Width
| Outer Race Material | Steel |
| I.D. | 120 mm |
| Insert Material | N/A |
| O.D. | 180 mm |
| Enclosure | Unsealed |
| Sealing | Without |
| Relubrication Feature | With |
| Spherical Diameter | 160 mm |
| Ball Material | Steel |
| Bearing Type | Radial |
| Self-Lubricating | No |
| Outer Ring Width | 70 mm |
| Radial Internal Clearance | Group N |
| Inner Ring Width | 85 mm |
| Weight | 17.231 LB |
| EAN or UPC | 7316576609541 |

