- Radial Bearing Type
- 12 mm Inside Diameter
- 22 mm Outside Diameter
- 10 mm Width
| Outer Race Material | Steel |
| Sealing | Without |
| I.D. | 12 mm |
| O.D. | 22 mm |
| Relubrication Feature | Without |
| Bearing Type | Radial |
| Insert Material | N/A |
| Ball Material | Steel |
| Outer Ring Width | 7 mm |
| Inner Ring Width | 10 mm |
| Enclosure | Unsealed |
| Self-Lubricating | No |
| Weight | 0.046 LB |
| EAN or UPC | 7316576609206 |

