- Radial Bearing Type
- 100 mm Inside Diameter
- 150 mm Outside Diameter
- 70 mm Width
| I.D. | 100 mm |
| Outer Race Material | PTFE Fabric |
| Sealing | With |
| Ball Material | Steel |
| Relubrication Feature | Without |
| O.D. | 150 mm |
| Bearing Type | Radial |
| Weight | 9.3 LB |
| EAN or UPC | 7316571913407 |

