- Radial Bearing Type
- 100 mm Inside Diameter
- 150 mm Outside Diameter
- 70 mm Width
| Insert Material | N/A |
| Radial Internal Clearance | Group N |
| Relubrication Feature | With |
| Inner Ring Width | 70 mm |
| O.D. | 150 mm |
| Outer Race Material | Steel |
| Sealing | Without |
| Self-Lubricating | No |
| Bearing Type | Radial |
| Ball Material | Steel |
| I.D. | 100 mm |
| Outer Ring Width | 55 mm |
| Enclosure | Unsealed |
| Weight | 9.559 LB |
| EAN or UPC | 7316576609503 |

