- Radial Bearing Type
- 100 mm Inner Diameter
- 150 mm Outer Diameter
- 70 mm Width
| Inch/Metric | Metric |
| Width - Inner | 70 mm |
| Outside Dia. | 150 mm |
| Inside Dia. | 100 mm |
| I.D. | 100 mm |
| Bearing Type | Radial |
| O.D. | 150 mm |
| Weight | 9.901 LB |
| EAN or UPC | 7316571782522 |
| Inch/Metric | Metric |
| Width - Inner | 70 mm |
| Outside Dia. | 150 mm |
| Inside Dia. | 100 mm |
| I.D. | 100 mm |
| Bearing Type | Radial |
| O.D. | 150 mm |
| Weight | 9.901 LB |
| EAN or UPC | 7316571782522 |