- Radial Bearing Type
- 70 mm Inner Diameter
- 110 mm Outer Diameter
- 25 mm Width
| Material | Steel/Steel |
| Sliding Material | Steel/Steel |
| Width - Inner | 25 mm |
| Inch/Metric | Metric |
| Inside Dia. | 70 mm |
| Outside Dia. | 110 mm |
| I.D. | 70 mm |
| O.D. | 110 mm |
| Bearing Type | Radial |
| Relubrication Feature | With |
| Weight | 2.333 LB |
| EAN or UPC | 7316571567778 |

