- Angular Contact Thrust Bearing Type
- 45 mm Inside Diameter
- 75 mm Outside Diameter
- 20 mm Width
| I.D. | 45 mm |
| O.D. | 75 mm |
| Ball Material | Steel |
| Outer Race Material | Composite |
| Sealing | Without |
| Relubrication Feature | Without |
| Bearing Type | Angular Contact Thrust |
| Weight | 0.895 LB |
| EAN or UPC | 7316577027108 |

