- Angular Contact Thrust Bearing Type
- 30 mm Inside Diameter
- 55 mm Outside Diameter
- 17 mm Width
| Ball Material | Steel |
| Bearing Type | Angular Contact Thrust |
| O.D. | 55 mm |
| Relubrication Feature | Without |
| I.D. | 30 mm |
| Sealing | Without |
| Radial Internal Clearance | Group N |
| Outer Race Material | PTFE Web |
| Weight | 0.485 LB |
| EAN or UPC | 7316571904535 |

