- Flanged Bearing Unit
- 50 mm Shaft Diameter
- 189 mm Housing Length
- 66.1 mm Bearing Width
- Cast Iron Housing Material
| Type | Bearing Unit |
| Housing Material | Cast Iron |
| Shaft Dia. | 50 mm |
| Bore Type | Round Bore |
| Bearing Width | 66.1 mm |
| Inch/Metric | Metric |
| Relubrication Feature | With |
| Seal Type | Contact Seals |
| Lubricant | Grease |
| Flange Style | Oval |
| Housing Length | 189 mm |
| I.D. | 50 mm |
| Sealing | 2-Plain Flingers |
| O.D. | 189 mm |
| Weight | 5.293 LB |
| EAN or UPC | 7316570945997 |

