- Flanged Bearing Unit
- 50 mm Shaft Diameter
- 189 mm Housing Length
- 60.6 mm Bearing Width
- Cast Iron Housing Material
| Lubricant | Grease |
| Bore Type | Round Bore |
| I.D. | 50 mm |
| Bearing Width | 60.6 mm |
| Seal Type | Contact Seals |
| Type | Bearing Unit |
| Shaft Dia. | 50 mm |
| Inch/Metric | Metric |
| Housing Length | 189 mm |
| Sealing | 2-Rubber Flingers |
| Housing Material | Cast Iron |
| O.D. | 189 mm |
| Relubrication Feature | With |
| Flange Style | Oval |
| Weight | 4.885 LB |
| EAN or UPC | 7316570701098 |

