- Flanged Bearing Unit
- 20 mm Shaft Diameter
- 112 mm Housing Length
- 37.3 mm Bearing Width
- Cast Iron Housing Material
| Housing Length | 112 mm |
| O.D. | 112 mm |
| Relubrication Feature | With |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Sealing | 2-Rubber Flingers |
| Shaft Dia. | 20 mm |
| Seal Type | Contact Seals |
| Lubricant | Grease |
| Type | Bearing Unit |
| I.D. | 20 mm |
| Bore Type | Round Bore |
| Bearing Width | 37.3 mm |
| Flange Style | Oval |
| Weight | 1.005 LB |
| EAN or UPC | 7316571175270 |

