- Flanged Bearing Unit
- 38.1 mm Shaft Diameter
- 171.4 mm Housing Length
- 54.2 mm Bearing Width
- Cast Iron Housing Material
| O.D. | 171.4 mm |
| Seal Type | Non-Contact Seals |
| Bearing Width | 54.2 mm |
| Sealing | Seal & Flinger On Both Sides |
| I.D. | 38.1 mm |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Housing Length | 171.4 mm |
| Shaft Dia. | 38.1 mm |
| Type | Bearing Unit |
| Bore Type | Round Bore |
| Weight | 3.633 LB |
| EAN or UPC | 7316571638096 |

