- Flanged Bearing Unit
- 38.1 mm ID
- 54.2 mm Bearing Width
- Cast Iron Housing Material
| O.D. | 171.4 mm |
| Sealing | Seal And Flinger On Both Sides |
| Housing Material | Cast Iron |
| Bore Type | Round Bore |
| Seal Type | Non-Contact |
| Inch/Metric | Metric |
| Type | Bearing Unit |
| I.D. | 38.1 mm |
| Weight | 3.898 LB |
| EAN or UPC | 7316571588650 |

