- Flanged Bearing Unit
- 30 mm Shaft Diameter
- 108 mm Housing Length
- 40.2 mm Bearing Width
- Cast Iron Housing Material
| Type | Bearing Unit |
| O.D. | 108 mm |
| Sealing | 2-Plain Flingers |
| Housing Length | 108 mm |
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Lubricant | Grease |
| Shaft Dia. | 30 mm |
| Flange Style | Square |
| I.D. | 30 mm |
| Bearing Width | 40.2 mm |
| Housing Material | Cast Iron |
| Inch/Metric | Metric |
| Weight | 2.395 LB |
| EAN or UPC | 7316570111491 |

