- Flanged Bearing Unit
- 55.562 mm Shaft Diameter
- 175 mm Housing Length
- 62.77 mm Bearing Width
- Cast Iron Housing Material
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Bearing Width | 62.77 mm |
| Sealing | Seal & Flinger On Both Sides |
| O.D. | 175 mm |
| Shaft Dia. | 55.562 mm |
| Type | Bearing Unit |
| Housing Length | 175 mm |
| Seal Type | Non-Contact Seals |
| Housing Material | Cast Iron |
| I.D. | 55.562 mm |
| Weight | 7.848 LB |
| EAN or UPC | 7316571812809 |

